Skip Content
MACH SCR A2 PAN SLT M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 PAN SLT M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51140.030.0010
  • Mfr. Model # M51140.030.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.693 lbs

Technical Specs

  • Length 10mm
  • Item Machine Screw
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72500
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Meets/Exceeds DIN 85A
  • Head Type Pan
  • Head Dia. 6mm
  • Head Height 1.80mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list