Skip Content
MACH SCR A2 PAN SLT M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 PAN SLT M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51140.020.0012
  • Mfr. Model # M51140.020.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.728 lbs

Technical Specs

  • Package Quantity 100
  • Item Machine Screw
  • Tensile Strength (PSI) 72500
  • Length 12mm
  • Material A2 Stainless Steel
  • Thread Size M2 x 0.4mm
  • Drive Type Slotted
  • Head Type Pan
  • Driver Size 0.5mm
  • Meets/Exceeds DIN 85A
  • Head Height 1.20 mm
  • Head Dia. 4mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list