Skip Content
MACH SCR A2 OVL CSK PH M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 OVL CSK PH M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.060.0035
  • Mfr. Model # M51320.060.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.38 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Length 35mm
  • Item Machine Screw
  • Tensile Strength (PSI) 72,518
  • Drive Type Phillips
  • Package Quantity 50
  • Head Type Oval Countersunk
  • Driver Size #3
  • Head Dia. 11mm
  • Meets/Exceeds DIN 966A
  • Head Height 1.5 mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list