MACH SCR A2 OVL CSK PH M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 OVL CSK PH M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.060.0025
  • Mfr. Model # M51320.060.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.478 lbs

Technical Specs

  • Item Machine Screw
  • Length 25mm
  • Package Quantity 50
  • Tensile Strength (PSI) 72,500 PSI
  • Material A2 Stainless Steel
  • Drive Type Phillips
  • Head Type Oval Countersunk
  • Driver Size #3
  • Meets/Exceeds DIN 966A
  • Head Dia. 11mm
  • Head Height 3 mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list