Skip Content
MACH SCR A2 OVL CSK PH M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 OVL CSK PH M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.040.0030
  • Mfr. Model # M51320.040.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.085 lbs

Technical Specs

  • Length 30mm
  • Material A2 Stainless Steel
  • Item Machine Screw
  • Tensile Strength (PSI) 72518
  • Package Quantity 100
  • Drive Type Phillips
  • Head Type Oval Countersunk
  • Head Dia. 7.5mm
  • Meets/Exceeds DIN 966A
  • Driver Size #2
  • Head Height 1 mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list