MACH SCR A2 OVL CSK PH M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 OVL CSK PH M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.030.0008
  • Mfr. Model # M51320.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Technical Specs

  • Item Machine Screw
  • Length 8mm
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72500
  • Head Type Oval Countersunk
  • Drive Type Phillips
  • Head Dia. 5.6mm
  • Driver Size #1
  • Meets/Exceeds DIN 966A
  • Head Height 1.65 mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list