Skip Content
MACH SCR A2 OVL CSK PH M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 OVL CSK PH M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.030.0006
  • Mfr. Model # M51320.030.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Length 6mm
  • Item Machine Screw
  • Package Quantity 100
  • Tensile Strength (PSI) 72500
  • Material A2 Stainless Steel
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Oval Countersunk
  • Meets/Exceeds DIN 966A
  • Head Dia. 5.6mm
  • Head Height 1.65 mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list