Skip Content
MACH SCR A2 OVL CSK PH M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 OVL CSK PH M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.030.0012
  • Mfr. Model # M51320.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.543 lbs

Technical Specs

  • Length 12mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72500
  • Package Quantity 100
  • Drive Type Phillips
  • Head Type Oval Countersunk
  • Driver Size #1
  • Meets/Exceeds DIN 966A
  • Head Height 1.65 mm
  • Head Dia. 5.6mm
  • Head Angle (Deg.) 90
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list