Skip Content
MACH SCR A2 OVL CSK PH M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 OVL CSK PH M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51320.025.0012
  • Mfr. Model # M51320.025.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.058 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 12mm
  • Package Quantity 100
  • Tensile Strength (PSI) 72518
  • Head Type Oval Countersunk
  • Drive Type Phillips
  • Driver Size #1
  • Meets/Exceeds DIN 966A
  • Head Dia. 4.7mm
  • Head Height 0.60mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list