Skip Content
MACH SCR A2 CSK SLT M8-1.25X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M8-1.25X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.080.0080
  • Mfr. Model # M51110.080.0080
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.407 lbs

Technical Specs

  • Length 80mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 10
  • Tensile Strength (PSI) 72,518
  • Drive Type Slotted
  • Driver Size 2mm
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Meets/Exceeds D963
  • Head Dia. 14.5mm
  • Finish Plain
  • Head Height 4.00 mm
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list