Skip Content
MACH SCR A2 CSK SLT M6-1X90 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M6-1X90

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0090
  • Mfr. Model # M51110.060.0090
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.479 lbs

Technical Specs

  • Item Machine Screw
  • Length 90mm
  • Package Quantity 10
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,518
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Meets/Exceeds D963
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Head Dia. 11mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 3.00 mm
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List