Skip Content
MACH SCR A2 CSK SLT M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0060
  • Mfr. Model # M51110.060.0060
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.251 lbs

Technical Specs

  • Item Machine Screw
  • Length 60mm
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,518
  • Package Quantity 10
  • Drive Type Slotted
  • Thread Size M6 x 1mm
  • Driver Size 1.6mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 11mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 3.00 mm
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List