Skip Content
MACH SCR A2 CSK SLT M6-1X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M6-1X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0040
  • Mfr. Model # M51110.060.0040
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.417 lbs

Technical Specs

  • Item Machine Screw
  • Length 40mm
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,518
  • Drive Type Slotted
  • Thread Size M6 x 1mm
  • Package Quantity 50
  • Head Angle (Deg.) 90
  • Driver Size 1.6mm
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 11mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 3.00 mm
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list