Skip Content
MACH SCR A2 CSK SLT M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0035
  • Mfr. Model # M51110.060.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.344 lbs

Technical Specs

  • Item Machine Screw
  • Length 35mm
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 72,518
  • Driver Size 1.6mm
  • Drive Type Slotted
  • Thread Size M6 x 1mm
  • Head Angle (Deg.) 90
  • Head Dia. 11mm
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Finish Plain
  • Head Height 3.00 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list