Skip Content
MACH SCR A2 CSK SLT M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CSK SLT M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0016
  • Mfr. Model # M51110.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.937 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 16mm
  • Drive Type Slotted
  • Tensile Strength (PSI) 72,500 PSI
  • Package Quantity 100
  • Driver Size 1.6mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 11mm
  • Meets/Exceeds DIN 963A
  • Finish Plain
  • Head Height 3.00 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list