Skip Content
MACH SCR A2 CSK SLT M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.060.0010
  • Mfr. Model # M51110.060.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Length 10mm
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Item Machine Screw
  • Head Angle (Deg.) 90
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Head Dia. 11mm
  • Finish Plain
  • Head Height 3.00 mm
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list