Skip Content
MACH SCR A2 CSK SLT M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.050.0035
  • Mfr. Model # M51110.050.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.362 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 35mm
  • Package Quantity 100
  • Tensile Strength (PSI) 72,518
  • Head Angle (Deg.) 90
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Head Type Countersunk Flat
  • Meets/Exceeds D963
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 2.5 mm
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list