MACH SCR A2 CSK SLT M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CSK SLT M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.050.0020
  • Mfr. Model # M51110.050.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.393 lbs

Technical Specs

  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Item Machine Screw
  • Drive Type Slotted
  • Length 20mm
  • Material A2 Stainless Steel
  • Head Type Countersunk Flat
  • Driver Size 1.2mm
  • Head Angle (Deg.) 90
  • Meets/Exceeds DIN 963A
  • Head Dia. 9.2mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 2.5 mm
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list