Skip Content
MACH SCR A2 CSK SLT M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.050.0016
  • Mfr. Model # M51110.050.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.291 lbs

Technical Specs

  • Length 16mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Driver Size 1.2mm
  • Head Angle (Deg.) 90
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 9.2mm
  • Finish Plain
  • Head Height 2.5 mm
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list