Skip Content
MACH SCR A2 CSK SLT M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.040.0030
  • Mfr. Model # M51110.040.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 30mm
  • Package Quantity 100
  • Tensile Strength (PSI) 72,518
  • Drive Type Slotted
  • Thread Size M4 x 0.7mm
  • Driver Size 1mm
  • Meets/Exceeds D963
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 7.5mm
  • Finish Plain
  • Head Height 2.20 mm
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List