Skip Content
MACH SCR A2 CSK SLT M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.030.0008
  • Mfr. Model # M51110.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Package Quantity 100
  • Length 8mm
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 0.8mm
  • Meets/Exceeds DIN 963A
  • Head Type Countersunk Flat
  • Head Dia. 5.6mm
  • Finish Plain
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list