MACH SCR A2 CSK SLT M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CSK SLT M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.030.0025
  • Mfr. Model # M51110.030.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Machine Screw
  • Length 25mm
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,518
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 0.8mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 5.6mm
  • Meets/Exceeds D963
  • Finish Plain
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list