Skip Content
MACH SCR A2 CSK SLT M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.030.0016
  • Mfr. Model # M51110.030.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.808 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Tensile Strength (PSI) 72,500 PSI
  • Length 16mm
  • Package Quantity 100
  • Driver Size 0.8mm
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Head Dia. 5.6mm
  • Meets/Exceeds DIN 963A
  • Finish Plain
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list