Skip Content
MACH SCR A2 CSK SLT M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.030.0010
  • Mfr. Model # M51110.030.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.224 lbs

Technical Specs

  • Item Machine Screw
  • Length 10mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Head Angle (Deg.) 90
  • Driver Size 0.8mm
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 5.6mm
  • Finish Plain
  • Head Height 1.65 mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List