Skip Content
MACH SCR A2 CSK SLT M2.5-0.45X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M2.5-0.45X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.025.0008
  • Mfr. Model # M51110.025.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.719 lbs

Technical Specs

  • Item Machine Screw
  • Length 8mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Thread Size M2.5 x 0.45mm
  • Driver Size 0.6mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Meets/Exceeds DIN 963A
  • Head Dia. 4.7mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 1.50 mm
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list