Skip Content
MACH SCR A2 CSK SLT M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.025.0012
  • Mfr. Model # M51110.025.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.983 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Driver Size 0.6mm
  • Drive Type Slotted
  • Thread Size M2.5 x 0.45mm
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Meets/Exceeds DIN 963A
  • Head Dia. 4.7mm
  • Finish Plain
  • Head Height 1.50 mm
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list