Skip Content
MACH SCR A2 CSK SLT M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.020.0004
  • Mfr. Model # M51110.020.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 4mm
  • Package Quantity 100
  • Thread Size M2-0.4
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Head Type Countersunk Flat
  • Head Angle (Deg.) 90
  • Driver Size 0.5mm
  • Meets/Exceeds DIN 963A
  • Head Dia. 3.8mm
  • Finish Plain
  • System of Measurement Metric
  • Head Height 1.20 mm
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List