Skip Content
MACH SCR A2 CSK SLT M1.6-0.35X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CSK SLT M1.6-0.35X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51110.016.0005
  • Mfr. Model # M51110.016.0005
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.198 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Package Quantity 25
  • Length 5mm
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M1.6-0.35
  • Drive Type Slotted
  • Driver Size 0.4mm
  • Head Angle (Deg.) 90
  • Head Type Countersunk Flat
  • Head Dia. 3mm
  • Meets/Exceeds DIN 963A
  • Finish Plain
  • Head Height 0.96mm
  • System of Measurement Metric
  • Dia./Thread Size M1.6-0.35mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list