Skip Content
MACH SCR A2 CHEESE SLT M8-1.25X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M8-1.25X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.080.0050
  • Mfr. Model # M51120.080.0050
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.415 lbs

Technical Specs

  • Item Machine Screw
  • Length 50mm
  • Package Quantity 10
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72518
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Driver Size 2mm
  • Head Type Cheese
  • Meets/Exceeds D84
  • Head Dia. 13mm
  • Head Height 5 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list