Skip Content
MACH SCR A2 CHEESE SLT M8-1.25X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M8-1.25X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.080.0025
  • Mfr. Model # M51120.080.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.778 lbs

Technical Specs

  • Length 25mm
  • Item Machine Screw
  • Package Quantity 25
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72500
  • Thread Size M8 x 1.25mm
  • Driver Size 2mm
  • Head Type Cheese
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Dia. 13mm
  • Head Height 5.00mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list