Skip Content
MACH SCR A2 CHEESE SLT M8-1.25X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M8-1.25X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.080.0016
  • Mfr. Model # M51120.080.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.539 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 16mm
  • Package Quantity 25
  • Tensile Strength (PSI) 72500
  • Driver Size 2mm
  • Thread Size M8 x 1.25mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Height 5.00mm
  • Head Dia. 13mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M8-1.25mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List