Skip Content
MACH SCR A2 CHEESE SLT M6-1X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M6-1X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.060.0030
  • Mfr. Model # M51120.060.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.873 lbs

Technical Specs

  • Length 30mm
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 72500
  • Item Machine Screw
  • Driver Size 1.6mm
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Head Type Cheese
  • Meets/Exceeds DIN 84A
  • Head Dia. 10mm
  • Head Height 3.90mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list