Skip Content
MACH SCR A2 CHEESE SLT M6-1X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M6-1X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.060.0010
  • Mfr. Model # M51120.060.0010
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.937 lbs

Technical Specs

  • Item Machine Screw
  • Length 10mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72518
  • Thread Size M6 x 1mm
  • Drive Type Slotted
  • Driver Size 1.6mm
  • Head Type Cheese
  • Head Dia. 10mm
  • Meets/Exceeds D84
  • Head Height 3.90mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list