Skip Content
MACH SCR A2 CHEESE SLT M5-0.8X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M5-0.8X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.050.0045
  • Mfr. Model # M51120.050.0045
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.168 lbs

Technical Specs

  • Item Machine Screw
  • Length 45mm
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 72518
  • Thread Size M5 x 0.8mm
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Head Type Cheese
  • Head Height 3.30 mm
  • Meets/Exceeds D84
  • Head Dia. 8.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list