MACH SCR A2 CHEESE SLT M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CHEESE SLT M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.050.0020
  • Mfr. Model # M51120.050.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.157 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 20mm
  • Package Quantity 100
  • Tensile Strength (PSI) 72500
  • Drive Type Slotted
  • Driver Size 1.2mm
  • Head Type Cheese
  • Meets/Exceeds DIN 84A
  • Head Dia. 8.5mm
  • Head Height 3.30 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list