MACH SCR A2 CHEESE SLT M5-0.8X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CHEESE SLT M5-0.8X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.050.0016
  • Mfr. Model # M51120.050.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.055 lbs

Technical Specs

  • Tensile Strength (PSI) 72500
  • Item Machine Screw
  • Length 16mm
  • Package Quantity 100
  • Drive Type Slotted
  • Material A2 Stainless Steel
  • Driver Size 1.2mm
  • Head Type Cheese
  • Head Dia. 8.5mm
  • Head Height 3.30 mm
  • Meets/Exceeds DIN 84A
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list