Skip Content
MACH SCR A2 CHEESE SLT M5-0.8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M5-0.8X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.050.0100
  • Mfr. Model # M51120.050.0100
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.203 lbs

Technical Specs

  • Item Machine Screw
  • Length 100mm
  • Package Quantity 10
  • Tensile Strength (PSI) 72518
  • Material A2 Stainless Steel
  • Thread Size M5 x 0.8mm
  • Driver Size 1.2mm
  • Drive Type Slotted
  • Head Type Cheese
  • Meets/Exceeds D84
  • Head Dia. 8.5mm
  • Head Height 3.30 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M5-0.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list