Skip Content
MACH SCR A2 CHEESE SLT M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.040.0006
  • Mfr. Model # M51120.040.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.205 lbs

Technical Specs

  • Length 6mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72500
  • Thread Size M4 x 0.7mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Driver Size 1mm
  • Head Type Cheese
  • Head Dia. 7mm
  • Head Height 2.60mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List