MACH SCR A2 CHEESE SLT M4-0.7X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MACH SCR A2 CHEESE SLT M4-0.7X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.040.0045
  • Mfr. Model # M51120.040.0045
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.237 lbs

Technical Specs

  • Length 45mm
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Item Machine Screw
  • Tensile Strength (PSI) 72518
  • Driver Size 1mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Dia. 7mm
  • Head Height 2.60mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list