Skip Content
MACH SCR A2 CHEESE SLT M4-0.7X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M4-0.7X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.040.0040
  • Mfr. Model # M51120.040.0040
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.378 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Package Quantity 100
  • Length 40mm
  • Tensile Strength (PSI) 72500
  • Thread Size M4 x 0.7mm
  • Drive Type Slotted
  • Driver Size 1mm
  • Head Type Cheese
  • Head Dia. 7mm
  • Head Height 2.60mm
  • Meets/Exceeds DIN 84A
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list