Skip Content
MACH SCR A2 CHEESE SLT M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.030.0008
  • Mfr. Model # M51120.030.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.53 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 8mm
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Driver Size 0.8mm
  • Thread Size M3 x 0.5mm
  • Drive Type Slotted
  • Head Type Cheese
  • Meets/Exceeds DIN 84A
  • Head Height 2.0 mm
  • Head Dia. 5.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list