Skip Content
MACH SCR A2 CHEESE SLT M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.030.0030
  • Mfr. Model # M51120.030.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Length 30mm
  • Item Machine Screw
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Dia. 5.5mm
  • Thread Size M3 x 0.5mm
  • Driver Size 0.8mm
  • Head Height 2.0 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list