Skip Content
MACH SCR A2 CHEESE SLT M3-0.5X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M3-0.5X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.030.0020
  • Mfr. Model # M51120.030.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Length 20mm
  • Material A2 Stainless Steel
  • Item Machine Screw
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M3 x 0.5mm
  • Head Type Cheese
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Height 2.0 mm
  • Driver Size 0.8mm
  • Head Dia. 5.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list