Skip Content
MACH SCR A2 CHEESE SLT M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.030.0012
  • Mfr. Model # M51120.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.914 lbs

Technical Specs

  • Package Quantity 100
  • Length 12mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Thread Size M3 x 0.5mm
  • Head Type Cheese
  • Driver Size 0.8mm
  • Meets/Exceeds DIN 84A
  • Head Height 2.0 mm
  • Head Dia. 5.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list