Skip Content
MACH SCR A2 CHEESE SLT M2.5-0.45X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2.5-0.45X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.025.0004
  • Mfr. Model # M51120.025.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.639 lbs

Technical Specs

  • Item Machine Screw
  • Length 4mm
  • Package Quantity 100
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M2.5 x 0.45mm
  • Driver Size 0.6mm
  • Drive Type Slotted
  • Head Type Cheese
  • Head Dia. 4.5mm
  • Meets/Exceeds DIN 84A
  • Head Height 1.6 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list