Skip Content
MACH SCR A2 CHEESE SLT M2.5-0.45X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2.5-0.45X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.025.0025
  • Mfr. Model # M51120.025.0025
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.055 lbs

Technical Specs

  • Package Quantity 100
  • Item Machine Screw
  • Length 25mm
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Drive Type Slotted
  • Thread Size M2.5 x 0.45mm
  • Driver Size 0.6mm
  • Head Dia. 4.5mm
  • Head Type Cheese
  • Meets/Exceeds DIN 84A
  • Head Height 1.6 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list