Skip Content
MACH SCR A2 CHEESE SLT M2.5-0.45X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2.5-0.45X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.025.0020
  • Mfr. Model # M51120.025.0020
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.724 lbs

Technical Specs

  • Item Machine Screw
  • Length 20mm
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Package Quantity 100
  • Thread Size M2.5 x 0.45mm
  • Drive Type Slotted
  • Driver Size 0.6mm
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Dia. 4.5mm
  • Head Height 1.6 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list