Skip Content
MACH SCR A2 CHEESE SLT M2.5-0.45X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2.5-0.45X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.025.0012
  • Mfr. Model # M51120.025.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.195 lbs

Technical Specs

  • Length 12mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M2.5 x 0.45mm
  • Driver Size 0.6mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Height 1.6 mm
  • Head Dia. 4.5mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2.5-0.45mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List