Skip Content
MACH SCR A2 CHEESE SLT M2-0.4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2-0.4X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.020.0006
  • Mfr. Model # M51120.020.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.478 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Tensile Strength (PSI) 72,500 PSI
  • Length 6mm
  • Package Quantity 100
  • Drive Type Slotted
  • Driver Size 0.5mm
  • Thread Size M2 x 0.4mm
  • Head Type Cheese
  • Meets/Exceeds DIN 84A
  • Head Dia. 3.8mm
  • Head Height 1.3 mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list