Skip Content
MACH SCR A2 CHEESE SLT M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MACH SCR A2 CHEESE SLT M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51120.020.0012
  • Mfr. Model # M51120.020.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.725 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Length 12mm
  • Item Machine Screw
  • Tensile Strength (PSI) 72,500 PSI
  • Thread Size M2 x 0.4mm
  • Package Quantity 100
  • Driver Size 0.5mm
  • Drive Type Slotted
  • Meets/Exceeds DIN 84A
  • Head Type Cheese
  • Head Height 1.3 mm
  • Head Dia. 3.8mm
  • Finish Plain
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List